TM_Acquisition-S
1-1/2" Galvanized Malleable 90° Street Elbow
Hover image to zoom
1-1/2" Galvanized Malleable 90° Street Elbow
Hover image to zoom
$12.17 each
BOX UP & SAVE 22%
$85.41 box of 9
$9.49 each
Out of Stock
Out of Stock
Get it Tue, Oct 17 - Tue, Oct 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1-1/2" Galv 90° Street Elbow
Brand:
Ward
SKU:
FGST90-1-1/2
(5)
In Stock
In Stock
Get 63 Wed, Oct 4
Fast Track Logo
Order by today, receive 63 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Size icon
1-1/2"
Material icon
Galvanized

Description

  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 6" diameters
  • 100% pressure tested before leaving the factory

Specs

Size:

1-1/2"

Material:

Galvanized

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy