Free shipping on orders over $99
●
Your Zip:
20147
ORDER STATUS
Your Zip:
20147
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Nipples (Imported)
3/4" x 4" Black Nipple
Brand:
Everflow
SKU:
NPBL3440
Rating:
(28)
Q&A:
(0)
Hover image to zoom
NPBL3440 has been discontinued
Discontinued March 25, 2025
This product has been discontinued.
Direct Replacement:
3/4" x 4" Black Nipple
Brand:
Bluefin
SKU:
BLN075-400C
(201)
Order by
6PM
, receive 4002 by
Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4"
4" Length
150 psi
Threaded Connection
Male Thread Type
Description
–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.
3/4" Black Nipple
Specs
–
Size:
3/4"
Product Type:
Black Nipple
Application:
Schedule 40
Length (Inches):
4"
Pressure Rating:
150 psi
Thread Type:
Male
Connection Type:
Threaded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Product Type
...
Application
...
Length (Inches)
...
Thread Type
...
CURRENT ITEM
3/4" x 4" Black Nipple
SKU:
NPBL3440
(28)
Everflow
3/4"
Black Nipple
Schedule 40
4"
Male
3/4" x 4" Black Nipple
SKU:
0330020405
Anvil
3/4"
Black Nipple
Schedule 40
4"
Male
You May Also Need
3/4" x 3" Black Nipple
SKU:
NPBL3430
Everflow
3/4" x 2-1/2" Black Nipple
SKU:
NPBL3425
Everflow
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
1" x 4" Black Nipple
SKU:
NPBL1040
Everflow
3/4" x 3-1/2" Black Nipple
SKU:
NPBL3435
Everflow
1" x 5-1/2" Black Nipple
SKU:
NPBL1055
Everflow
3/4" x 3" Black Nipple
SKU:
0330020009
Anvil
1/2" x 5-1/2" Black Nipple
SKU:
NPBL1255
Everflow
×
Video