3/8" x 2-1/2" Black Nipple

Brand:
Everflow
SKU:
NPBL3825
Rating:
(19)
Q&A:
(1)
3/8" x 2-1/2" Black Nipple
Hover image to zoom

3/8" x 2-1/2" Black Nipple

Brand:
Everflow
SKU:
NPBL3825
Rating:
(19)
Q&A:
(1)
$1.78 each
BOX UP & SAVE 22%
$13.90 box of 10
$1.39 each
Out of Stock
Out of Stock
Get it Tue, Feb 14 - Tue, Feb 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
3/8" x 2-1/2" Black Nipple
Brand:
Bluefin
SKU:
BLN038-250
(159)
In Stock
In Stock
Get 122 Wed, Feb 1
Fast Track Logo
Order by today, receive 122 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
Size icon
3/8"
Length (Inches) icon
2-1/2" Length
Pressure Rating icon
150 psi
Connection Type icon
Threaded Connection
Thread Type icon
Male Thread Type
Description
3/8" Black Nipple
Specs
Product Type:

Black Nipple

Size:

3/8"

Application:

Schedule 40

Length (Inches):

2-1/2"

Pressure Rating:

150 psi

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy