Pros, Join Our TradeMaster Program!
Description
These Everflow stainless steel clamps are for use with the HydroPEX or Watts clamping tool. They are designed for use with PEX Crimp barbed fittings, formerly known as SSC fittings.
Hide Description
Specs
Application:

3/8" PEX

Fitting System Compatibility:

Clamp

Type:

Clamps

Material:

Stainless Steel

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F2098

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.