3/4" x 24" Galvanized Nipple
Hover image to zoom

3/4" x 24" Galvanized Nipple

Brand:
Everflow
SKU:
PCGL3424
Rating:
(0)
Q&A:
(0)
3/4" x 24" Galvanized Nipple
Hover image to zoom
$10.14 each
BOX UP & SAVE 12%
$44.80 box of 5
$8.96 each
In Stock
In Stock
Get 4 Wed, Mar 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/4"
Length (Inches) icon
24" Length

Description

3/4" x 24" Galvanized Nipple

  • Overflow part number PCGL3424
  • 24 inch long pre-cut pipe
  • 3/4 inch diameter
  • Schedule 40 Steel tube with galvanized coating
  • Meets or exceeds all applicable ASTM and ANSI standards


This is an Ever flow Supplies galvanized steel pipe with a Schedule 40 pipe wall thickness. It has a pre-cut length of 24 long and has a nominal pipe size diameter of 3/4. the dimensions and properties of the Part meet all applicable ansi and ASTM standards.

Specs

Product Type:

Galvanized Nipple

Size:

3/4"

Length (Inches):

24"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy