COVID-19 Landing Page
Description
  • Lead Free
  • Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
  • Pressure rating: 100 PSI at 180° F
  • Can be used with PEX Tubing manufactured to ASTM Standard F876-877
  • To be installed with regular pex crimp rings
Read more
Manuals (1)
Specs
Size:
1" x 1"
Max Temp (F):
180°F
Max Pressure (PSI):
100
Standards Met:
ASTM F877
ASTM F2159
NSF-PW
CSA B137.5
Lead Free:
Yes
Tubing Compatibility:
PEX
Fitting System Compatibility:
Crimp/Clamp (Bluefin)
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.