Apply to be a TradeMaster!
3/4" PEX x 3/4" PEX x 1/2" PEX Brass Tee (Lead Free)
Hover image to zoom

3/4" PEX x 3/4" PEX x 1/2" PEX Brass Tee (Lead Free)

Brand:
Everflow
SKU:
PXRT3431-NL
Rating:
(3)
Q&A:
(0)
3/4" PEX x 3/4" PEX x 1/2" PEX Brass Tee (Lead Free)
Hover image to zoom
$3.34 each
BOX UP & SAVE 12%
$73.50 box of 25
$2.94 each
In Stock
In Stock
Get 389 Mon, Mar 27
More Available
Fast Track Logo
Order by 4PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1/2", 3/4"
Material icon
Brass
Tubing Compatibility icon
PEX
Fitting System Compatibility icon
Clamp, Crimp
Standards Met icon
ASTM F1807 Standards Met
Lead Free icon
Yes

Description

Everflow Lead Free Brass Tee. Tee reads end x end x middle. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

Size:

1/2"

3/4"

Lead Free:

Yes

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy