Free shipping on orders over $99
●
Your Zip:
20147
888-757-4774
●
ORDER STATUS
Your Zip:
20147
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
PEX
Fittings
Valves
Thermostats
Electrical
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filters
Hide Filters
22 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show
In Stock Only
(9)
Application
–
Commercial Refrigeration (16)
Low Temp Refrigeration (5)
Refrigerant Type
–
R-12 (2)
R-134A (4)
R-22 (7)
R-401A (2)
R-404A (11)
R-407A (7)
R-407C (7)
R-408A (9)
R-409A (2)
R-422D (6)
See More
Connection Type
–
ODF (11)
SAE (11)
Ton
–
1.0 (1)
1 (3)
1-1/2 (1)
1/2 (8)
1/4 (5)
1/5 (1)
1/8 (1)
2 (1)
Inlet Size
–
1/4" (17)
3/8" (6)
Outlet Size
–
3/8" (3)
1/2" (18)
Equalizer
–
External (10)
Internal (12)
Home
HVAC Supplies
HVAC and Refrigeration Valves
Thermal Expansion Valves (TXV)
Sporlan Thermal Expansion Valves
F & EF Series
F & EF Series
22 items
FILTER
Grid
List
Sort: Default
Order
items
by 5PM,
receive
tomorrow
See Details
Resources
Questions?
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Available
8am
Available
8am
Response
by Fri
or check out our
Support Center
Compare
FV-1/4-C 1/4" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1/4 Ton)
SKU:
109212
Sporlan
SKU:
109212
Brand:
Sporlan
–
+
$168.35
each
ADD TO CART
Add to List
Get 1 by
Mon, Oct 2
Get 1 by
Mon, Oct 2
Add to List
Compare
FV-1/2-C 1/4" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1/2 Ton)
SKU:
109221
Sporlan
SKU:
109221
Brand:
Sporlan
–
+
$168.35
each
ADD TO CART
Add to List
Get it by
Fri, Oct 13 - Fri, Oct 20
Get it by
Fri, Oct 13 - Fri, Oct 20
Add to List
Compare
FS-1/4-C 1/4" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1/4 Ton)
SKU:
109264
Sporlan
SKU:
109264
Brand:
Sporlan
–
+
$181.09
each
ADD TO CART
Add to List
Get it by
Fri, Oct 13 - Fri, Oct 20
Get it by
Fri, Oct 13 - Fri, Oct 20
Add to List
Compare
FS-1/2-C 1/4" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1/2 Ton)
SKU:
109266
Sporlan
SKU:
109266
Brand:
Sporlan
–
+
$168.35
each
ADD TO CART
Add to List
Get it by
Fri, Oct 13 - Fri, Oct 20
Get it by
Fri, Oct 13 - Fri, Oct 20
Add to List
Compare
FSE-1/2 1/4" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1/2 Ton)
SKU:
109273
Sporlan
SKU:
109273
Brand:
Sporlan
–
+
$185.20
each
ADD TO CART
Add to List
Get it by
Fri, Oct 13 - Fri, Oct 20
Get it by
Fri, Oct 13 - Fri, Oct 20
Add to List
Compare
FJ-1/4-C 1/4" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1/4 Ton)
SKU:
109201
Sporlan
SKU:
109201
Brand:
Sporlan
–
+
$160.52
each
ADD TO CART
Add to List
Get it by
Fri, Oct 13 - Fri, Oct 20
Get it by
Fri, Oct 13 - Fri, Oct 20
Add to List
Compare
FVE-1-C 1/4" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1 Ton)
SKU:
109284
Sporlan
SKU:
109284
Brand:
Sporlan
–
+
$194.24
each
ADD TO CART
Add to List
Get it by
Fri, Oct 13 - Fri, Oct 20
Get it by
Fri, Oct 13 - Fri, Oct 20
Add to List
Compare
FSE-1/2-Z 1/4" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1/2 Ton)
SKU:
109303
Sporlan
SKU:
109303
Brand:
Sporlan
–
+
$219.13
each
ADD TO CART
Add to List
Get it by
Fri, Oct 13 - Fri, Oct 20
Get it by
Fri, Oct 13 - Fri, Oct 20
Add to List
Compare
FSE-1-ZP 3/8" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1 Ton)
SKU:
175316
Sporlan
SKU:
175316
Brand:
Sporlan
–
+
$237.49
each
ADD TO CART
Add to List
Get it by
Fri, Oct 13 - Fri, Oct 20
Get it by
Fri, Oct 13 - Fri, Oct 20
Add to List
Compare
EFVE-1/2-C 1/4" x 1/2" ODF Thermal Expansion Valve w/ 30" Capillary (1/2 Ton)
SKU:
109560
Sporlan
SKU:
109560
Brand:
Sporlan
–
+
$203.61
each
ADD TO CART
Add to List
Get 1 by
Mon, Oct 2
Get 1 by
Mon, Oct 2
Add to List
Compare
EFS-1/2-C 1/4" x 3/8" ODF Thermal Expansion Valve w/ 30" Capillary (1/2 Ton)
SKU:
109889
Sporlan
SKU:
109889
Brand:
Sporlan
–
+
$219.88
each
ADD TO CART
Add to List
Get it by
Fri, Oct 13 - Fri, Oct 20
Get it by
Fri, Oct 13 - Fri, Oct 20
Add to List
Compare
FJ-1/2-C 3/8" x 1/2" SAE Thermal Expansion Valve w/ 30" Capillary (1/2 Ton)
SKU:
109716
Sporlan
SKU:
109716
Brand:
Sporlan
–
+
$185.20
each
ADD TO CART
Add to List
Get it by
Fri, Oct 13 - Fri, Oct 20
Get it by
Fri, Oct 13 - Fri, Oct 20
Add to List
Compare
EFSE-1/2-C 1/4" x 1/2" ODF Thermal Expansion Valve w/ 30" Capillary (1/2 Ton)
SKU:
109631
Sporlan
SKU:
109631
Brand:
Sporlan
–
+
$203.63
each
ADD TO CART
Add to List
Get 1 by
Mon, Oct 2
Get 1 by
Mon, Oct 2
Add to List
Compare
EFVE-1-C 1/4" x 1/2" ODF Thermal Expansion Valve w/ 30" Capillary (1 Ton)
SKU:
109570
Sporlan
SKU:
109570
Brand:
Sporlan
–
+
$196.30
each
ADD TO CART
Add to List
Get 2 by
Mon, Oct 2
Get 2 by
Mon, Oct 2
Add to List
Compare
EFS-1/4-C 1/4" x 3/8" ODF Thermal Expansion Valve w/ 30" Capillary (1/4 Ton)
SKU:
109896
Sporlan
SKU:
109896
Brand:
Sporlan
–
+
$203.53
each
ADD TO CART
Add to List
Get 2 by
Fri, Sep 29
More Available
Inventory Details
Get 2 by
Fri, Sep 29
More Available
Inventory Details
Add to List
Compare
EFSE-1-1/2-C 3/8" x 1/2" ODF Thermal Expansion Valve w/ 30" Capillary (1-1/2 Ton)
SKU:
109915
Sporlan
SKU:
109915
Brand:
Sporlan
–
+
$198.50
each
ADD TO CART
Add to List
Get 3 by
Mon, Oct 2
Get 3 by
Mon, Oct 2
Add to List
Compare
EFV-1/4-C 1/4" x 1/2" ODF Thermal Expansion Valve w/ 30" Capillary (1/4 Ton)
SKU:
109957
Sporlan
SKU:
109957
Brand:
Sporlan
–
+
$172.05
each
ADD TO CART
Add to List
Get 1 by
Mon, Oct 2
Get 1 by
Mon, Oct 2
Add to List
Compare
EFV-1/5-C 1/4" x 1/2" ODF Thermal Expansion Valve w/ 30" Capillary (1/5 Ton)
SKU:
110897
Sporlan
SKU:
110897
Brand:
Sporlan
–
+
$203.59
each
ADD TO CART
Add to List
Get 2 by
Mon, Oct 2
Get 2 by
Mon, Oct 2
Add to List
Compare
EFJ-1/4-ZP 1/4" x 3/8" ODF Thermal Expansion Valve w/ 30" Capillary (1 Ton)
SKU:
111270
Sporlan
SKU:
111270
Brand:
Sporlan
–
+
$193.95
each
ADD TO CART
Add to List
Get it by
Fri, Oct 27 - Mon, Nov 27
Get it by
Fri, Oct 27 - Mon, Nov 27
Add to List
Compare
FJ-1/8-C 1/4" x 3/8" Thermal Expansion Valve w/ 30" Capillary (1/2 Ton)
SKU:
111904
Sporlan
SKU:
111904
Brand:
Sporlan
–
+
$189.83
each
ADD TO CART
Add to List
Get 5 by
Fri, Sep 29
Get 5 by
Fri, Sep 29
Add to List
Compare
EFSE-2-ZP 3/8" x 1/2" ODF Thermal Expansion Valve w/ 60" Capillary (1/8 Ton)
SKU:
111639
Sporlan
SKU:
111639
Brand:
Sporlan
–
+
$518.37
each
ADD TO CART
Add to List
Get it by
Fri, Oct 13 - Fri, Oct 20
Get it by
Fri, Oct 13 - Fri, Oct 20
Add to List
Compare
EFSE-2-ZP 3/8" x 1/2" ODF Thermal Expansion Valve w/ 60" Capillary (2 Ton)
SKU:
160026
Sporlan
SKU:
160026
Brand:
Sporlan
–
+
$231.23
each
ADD TO CART
Add to List
Get it by
Fri, Oct 13 - Fri, Oct 20
Get it by
Fri, Oct 13 - Fri, Oct 20
Add to List
Didn't find what you're looking for?
Let us know
.
Filter & Sort
22 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show
In Stock Only
(9)
Application
–
Commercial Refrigeration (16)
Low Temp Refrigeration (5)
Refrigerant Type
–
R-12 (2)
R-134A (4)
R-22 (7)
R-401A (2)
R-404A (11)
R-407A (7)
R-407C (7)
R-408A (9)
R-409A (2)
R-422D (6)
See More
Connection Type
–
ODF (11)
SAE (11)
Ton
–
1.0 (1)
1 (3)
1-1/2 (1)
1/2 (8)
1/4 (5)
1/5 (1)
1/8 (1)
2 (1)
Inlet Size
–
1/4" (17)
3/8" (6)
Outlet Size
–
3/8" (3)
1/2" (18)
Equalizer
–
External (10)
Internal (12)
Clear All
CLOSE
×
Video