Description
Overview:
The FLIR C2 is the world's first full-featured, pocket-sized thermal camera designed for a wide range of building and electrical/mechanical applications. Keep it on you so you’re ready anytime to find hidden hotspots, energy waste, structural defects, plumbing clogs, HVAC issues, and other problems. FLIR C2 makes it more affordable than ever to add the powerful advantage of thermal imaging.

Features:
  • Fully radiometric images lets you measure any point on the image in post analysis on scenes between -10°C and 150°C
  • Includes FLIR Tools professional reporting software for Mac or PC
  • Brilliant 3” intuitive touch screen with auto orientation for easy viewing
  • Streaming video via FLIR Tools, a feature not usually available on low-cost systems
  • Built-in LED spotlight you can use as a flashlight and for photo illumination
  • FLIR’s unique 2-10 warranty, covering parts and labor for two years and the detector for ten
Read more
Manuals (3)
Specs
Product Type:
Camera
Image Resolution:
80 × 60 (4 800 pixels)
Thermal Sensitivity :
< 0.10°C
Field of View:
41° x 31°
Minimum Focus Distance:
0.49 ft (Thermal)
3.3 ft (MSX)
Image Frequency:
9 HZ
Spectral Range:
7.5 - 14 microns
Object Temperature Range :
14 to 302°F
Features:
Auto Orientation
Touchscreen
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.