Description
Overview:
The FLIR C3 is designed to be your go-to tool for building inspections, facilities maintenance, HVAC, or electrical repair. This slim camera fits easily in your pocket so you can take it anywhere. Its integrated touch-screen is a snap to learn, so you can quickly get to the job of finding hidden problems, documenting repairs, and sharing images over Wi-Fi.

Features:
  • Fully radiometric images lets you measure any point on the image in post analysis on scenes between -10°C and 150°C
  • Includes FLIR Tools professional reporting software for Mac or PC
  • Brilliant 3” intuitive touch screen with auto orientation for easy viewing
  • Streaming video via FLIR Tools, a feature not usually available on low-cost systems
  • The C3 connects instantly with mobile devices, so you can upload and report critical issues immediately
  • Find the hottest or coldest temperature within a defined area
Read more
Manuals (2)
Specs
Product Type:
Camera
Image Resolution:
80 × 60 (4 800 pixels)
Thermal Sensitivity :
< 0.10°C
Field of View:
41° x 31°
Minimum Focus Distance:
3.3 ft (MSX)
0.49 ft (Thermal)
Image Frequency:
9 HZ
Spectral Range:
7.5 - 14 microns
Object Temperature Range :
14 to 302°F
Features:
Wifi
Auto Orientation
Touchscreen
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774 LiveChat Img Live Chat
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.