3/8" ID (1/2" OD) Coated Corrugated Stainless Steel Gas Connector 1/2" MIP x FIP (24" Length)
Hover image to zoom

3/8" ID (1/2" OD) Coated Corrugated Stainless Steel Gas Connector 1/2" MIP x FIP (24" Length)

SKU:
SGC12ODC24M12F12
Rating:
(0)
Q&A:
(0)
3/8" ID (1/2" OD) Coated Corrugated Stainless Steel Gas Connector 1/2" MIP x FIP (24" Length)
Hover image to zoom
$10.40 each
Backorder
Backorder
Get it Thu, Jan 11 - Thu, Feb 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1/2"
Material icon
Stainless Steel
Length (Inches) icon
24" Length
Connection Type icon
MPT x FPT Connection
Warranty icon
Limited Lifetime Warranty

Description

3/8" Inner Diameter Stainless Steel Gas Connector with 1/2" Male Iron Pipe X 1/2" Female Iron Pipe X 24"

Product Features:
  • 304 Series Stainless Steel
  • Epoxy Resin Coated
  • 100% Leak Tested
  • CSA Tested Listed & Approved
  • Available in sizes ¼” to 1” ID
Approvals:
  • Complies to ANSI Z21.24 / CSA 6.10
  • Complies to ANSI Z21.75 / CSA 6.27
  • ICC Listed, Tested & Certified
  • UPC, IRC, IFGC Compliant

Specs

Application:

Heating

Size:

1/2"

Type:

Corrugated

Material:

Stainless Steel

Length (Inches):

24"

Connection Type:

MPT x FPT

Warranty:

Limited Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy