3/4" ID (1" OD) Coated Corrugated Stainless Steel Gas Connector 3/4" MIP x FIP (24" Length)
Hover image to zoom

3/4" ID (1" OD) Coated Corrugated Stainless Steel Gas Connector 3/4" MIP x FIP (24" Length)

SKU:
SGC1ODC24M34F34
Rating:
(0)
Q&A:
(0)
3/4" ID (1" OD) Coated Corrugated Stainless Steel Gas Connector 3/4" MIP x FIP (24" Length)
Hover image to zoom
We no longer carry SGC1ODC24M34F34
Unavailable since November 30, 2023

Product Highlights

Size icon
3/4"
Material icon
Stainless Steel
Length (Inches) icon
24" Length
Connection Type icon
MNPT x MNPT Connection
Warranty icon
Limited Lifetime Warranty

Description

3/4" Inner Diameter Stainless Steel Gas Connector with 3/4" Male Iron Pipe X 3/4" Female Iron Pipe X 24"

Product Features:
  • 304 Series Stainless Steel
  • Epoxy Resin Coated
  • 100% Leak Tested
  • CSA Tested Listed & Approved
  • Available in sizes ¼” to 1” ID
Approvals:
  • Complies to ANSI Z21.24 / CSA 6.10
  • Complies to ANSI Z21.75 / CSA 6.27
  • ICC Listed, Tested & Certified
  • UPC, IRC, IFGC Compliant

Specs

Application:

Heating

Size:

3/4"

Type:

Corrugated

Material:

Stainless Steel

Length (Inches):

24"

Connection Type:

MNPT x MNPT

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm