Pros, Join Our TradeMaster Program!
Description
With a profile of only 8.75" high, Fantech's FIT 120E is ideally suited for condos and apartments that have no mechanical room and where it must be located over a false ceiling. The FIT 120E brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. The energy recovery core at the center of the unit transfers heat and moisture from the incoming air to the outgoing air that was cooled and dried by the building's air conditioner.

Features
  • Slim design, only 8.75" (222 mm) high
  • No drain required
  • Easy to install ceiling bracket included
  • Weight: only 36 lbs (16 kg) including core
  • Fans with backward curved RadiCAL blade
  • Electrostatic filters (washable)
  • Easy Core Guide Channels For Removing Core
  • Multiple speed operation
Read more
Specs
Voltage:
120v
Amperage:
1.4
Duct Size:
5"
Warranty:
7 Year Limited
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.