Pros, Join Our TradeMaster Program!
Description
Single panel exhaust shutter manufactured from 19-gauge galvanized steel frame 3" deep with 1-5/8" flange. For quiet operation aluminum blades have felted edges. The damper is designed for use with 2VLD ventilator models.

Features:
  • For direct drive and belt drive prop axial wall ventilators
  • Blades open when ventilator comes on, close when airflow stops
  • Galvanized 19-gauge steel frame, 3" deep with 1-1/2" flange
  • Aluminum blades have felted edges for quiet operation
  • Outside Flange - 15" x 15"
Hide Description
Specs
Product Type:

Shutter

Fan Size (Inches):

12"

Flange Size:

1-5/8"

Material:

Galvanized Steel

Wall Opening (Inches):

13" x 13"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.