Motorized Damper - Fan Size 24
Hover image to zoom

Motorized Damper - Fan Size 24

Brand:
Fantech
SKU:
1ACC24MD
Rating:
(0)
Q&A:
(0)
Motorized Damper - Fan Size 24
Hover image to zoom
$306.87 each
Backorder
Backorder
Get it Wed, Apr 3 - Wed, May 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Galvanized Steel
Voltage icon
120v, 240v

Description

Manufactured from 14-gauge galvanized steel frame 2" deep with 1" flange. For quiet operation steel blades have felted edges. Damper is equipped with a motor to open and a spring return to close.

  • Maximum airflow is 3500 FPM.
  • 120/240V
  • 0.19/0.11A
  • 60 Hz.
  • Flange Opening - 27" x 27"

Specs

Product Type:

Damper

Flange Size:

1"

Fan Size (Inches):

24"

Material:

Galvanized Steel

Wall Opening (Inches):

25" x 25"

Voltage:

120v

240v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy