Pros, Join Our TradeMaster Program!
Description
2GMS Series 10" Guard Mounted Exhaust Fan (595 CFM)

Guard mounted exhaust fans are widely used for ventilating warehouses, greenhouses, workshops and other low pressure applications of up to 0.125 Ps.

Steel wire intake guard complies with OSHA regulations and has fourmounting loops to make in stallation easy, and baked-on gray polyester finish to help resist corrosion.

Hide Description
Manuals (1)
Specs
Product Type:

Fan

Fan Diameter:

10"

RPM:

1550

Air Flow Capacity (CFM):

595

Amperage:

1.4

Voltage:

115v

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.