Pros, Join Our TradeMaster Program!
Description
Medium duty exhaust fans are designed for general ventilation in dusty, dirty and grease or moisture-laden environments with low to moderate static pressure applications.

Features:
  • Wire guards and venturi panels have baked-on gray polyester finish to help resist corrosion
  • Totally enclosed, sleeve bearing 115V 60 Hz motor
  • Speed-controllable
  • Medium-duty units feature a stamped aluminum blade propeller
  • Heavy-duty units feature a cast aluminum blade propeller
  • Optional wall shutters and intake guards available for all models
  • Wall collars and weatherhoods available for 24" models
  • Shipped ready to install
Hide Description
Manuals (1)
Specs
Product Type:

Fan

Fan Diameter:

24"

RPM:

1150

Horse Power:

1/4

Amperage:

4.1

Phase:

1

Voltage:

120v

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.