FKD 18 Series Round Inline Mixed Flow Centrifugal Fan, 18" Duct (3,951 CFM)
Hover image to zoom

FKD 18 Series Round Inline Mixed Flow Centrifugal Fan, 18" Duct (3,951 CFM)

Brand:
Fantech
SKU:
498347
Rating:
(0)
Q&A:
(0)
FKD 18 Series Round Inline Mixed Flow Centrifugal Fan, 18" Duct (3,951 CFM)
Hover image to zoom
$1,964.00 each
Backorder
Backorder
Get it Wed, Mar 27 - Fri, Apr 26

Lift Gate

This product weighs 132 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Max. Amps icon
13.59
Air Flow Capacity (CFM) icon
3951 CFM
Warranty icon
5 Year Limited Warranty
Duct Size icon
18"
Voltage icon
120v

Description

Fantech's direct drive, mixed flow centrifugal fans blend the high flow of axial fans with the higher pressure, non-overloading characteristics of backward curved impellers. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, commercial bathrooms, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhausts.

Features:
  • Galvanized steel housing
  • Built-in thermal overload protection with automatic reset
  • Simplified lever-action, quick wiring terminals
  • Mixed flow impeller enabling high static pressure
  • Suitable for airstream temperatures up to 140°F
  • Comes with fan brackets for quick and easy installation
  • UL, CSA, HVI, and AMCA Air & Sound certified
  • Limited five-year warranty

Specs

Duct Size:

18"

Voltage:

120v

Air Flow Capacity (CFM):

3951

Rated Watts:

1637

Max. Amps:

13.59

Housing Material:

Galvanized Steel

2.0" Ps:

1256 CFM

1.0" Ps:

2752 CFM

0" Ps:

3951 CFM

1.5" Ps:

2120 CFM

0.5" Ps:

3382 CFM

0.75" Ps:

3087 CFM

Warranty:

5 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy