Apply to be a TradeMaster!
PRO 100 Trim Kit (4-pack)
PRO 100 Trim Kit (4-pack)
$193.17 each
Backorder
Backorder
Get it Tue, Apr 25 - Tue, May 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Duct Size icon
4"
Amperage icon
0.4 Amps
Air Flow Capacity (CFM) icon
100 CFM
Warranty icon
5 Year Warranty
Sone icon
2.0 Sones
Voltage icon
120v

Description

The Fantech 98505 is a trim kit for the PRO™ 100 Bathroom Exhaust Fan.

Specs

Duct Size:

4"

Product Type:

Trim Kit

Amperage:

0.4

Air Flow Capacity (CFM):

100

Power Consumption:

30 Watts

Warranty:

5 Year

Sone:

2.0

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy