Pros, Join Our TradeMaster Program!
Description
PRO PLUS Ceiling Radiation Damper

  • UL 555C listed for use in a 1-hour fire-rated wood truss ceiling designs
  • 165 degree Fahrenheit fusible link
  • High-temperature, non-asbestos, reinforced fiber thermal fabric
  • Galvanized steel frame


Ceiling Radiation Damper shall be assembled with Energy Star® rated ventilation fans, fan/lights and fans with motion/humidity sensors. CRD shall be UL and cUL listed for wood truss assemblies and meet UL 555C for use in a 1-hour fire-rated ceiling as listed. CRD shall exceed the National Fire Protection Agency NFPA-90A.

Because the CRD is in an assembly it can only be rated for 1-hour. When the CRD is by itself it can be rated up to 3-hours but in an assembly, it can only be 1-hour.
Hide Description
Manuals (1)
Specs
Product Type:

Radiation Damper

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.