COVID-19 Landing Page
Description
Features:
  • Ideal for homes with a bathroom fan and up to 2,000 square feet
  • Delivers 160 CFM (including 30 CFM of outdoor fresh air) to 185 CFM (including 55 CFM of fresh air)
  • Cost-effective solution to dilute contaminants inside your home
  • Balanced ventilation - continually mixes outdoor air with indoor air, reducing the level of contaminants
  • Wall control with three control option settings included - normal, boost and recirculation modes
Read more
Manuals (2)
Specs
Duct Size:
5"
6"
Voltage:
120v
Amperage:
1.2
Hertz:
60
Wattage:
140
Air Flow Capacity (CFM):
120
Coverage (Sq Ft.):
2000
Air Flow Capacity (CFM):
160-185
Max Airflow (CFM):
185
Min Airflow (CFM):
160
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.