FG Series Round Inline Exhaust Fan, 4" Duct (135 CFM)
Hover image to zoom

FG Series Round Inline Exhaust Fan, 4" Duct (135 CFM)

Brand:
Fantech
SKU:
FG4
Rating:
(17)
Q&A:
(4)
FG Series Round Inline Exhaust Fan, 4" Duct (135 CFM)
Hover image to zoom
$128.63 each
In Stock
In Stock
Get 228 Wed, Jun 7
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Max. Amps icon
0.19
Air Flow Capacity (CFM) icon
135 CFM
Warranty icon
5 Year Warranty
Duct Size icon
4"
Voltage icon
120v
RPM icon
3000 RPM

Description

Note this fan would be hardwired into its electrical terminal box and does not include a power cord

Fantech's versatile FG Series Inline Fans are virtually airtight. Galvanized steel housings meet code requirements for both residential and commercial applications. High quality ebm-papst motors ensure long life and dependable performance. The FG Series features new longer duct connections for easier installation. Fans are prewired and include the bracket for mounting to wall or ceiling. Straight-through airflow allows fans to be installed at any angle at any point along the duct work.

Features:
  • Airtight galvanized steel housing - perfect for commercial code applications
  • Powered by ebm-papst external rotor motorized impeller for excellent heat dissipation, even at low RPM
  • Backward curved impeller
  • Permanently lubricated sealed ball bearings for maintenance free operation
  • Automatic reset thermal overload protection
  • 100% speed controllable
  • Rated for air stream temperatures up to 140°F
  • Rated for outdoor use
  • 5-Year factory warranty

Specs

Duct Size:

4"

Voltage:

120v

RPM:

3000

Air Flow Capacity (CFM):

135

Rated Watts:

20

Energy Star Rated:

Yes

Max. Amps:

0.19

Housing Material:

Galvanized Steel

Warranty:

5 Year

0" Ps:

135 CFM

0.2" Ps:

110 CFM

0.4" Ps:

83 CFM

0.6" Ps:

55 CFM

0.8" Ps:

25 CFM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy