Pros, Join Our TradeMaster Program!
Description
Featuring a galvanized steel housing, the Fantech FG 4XL EC Centrifugal Inline Duct Fan is virtually airtight to allow peak performance in any application. Inline fans are installed directly in your duct work to provide powerful ventilation. This 120-volt model can produce a maximum airflow of up to 180 CFM. The FG 4XL EC is constructed with a 4" round duct. Fans include a bracket for mounting to a ceiling or wall. FG EC Series Inline Fans are rated for outdoor use. The FG 4XL EC is equipped with electronically commutated energy-efficient motor which uses up to 30% less energy than standard AC fans. Not only does energy-efficiency save on energy costs, but reduced heating during use increases the motor's lifespan and limits maintenance costs.

Features:
  • Speed-controllable
  • Built-in thermal overload protection with automatic reset
  • Can be installed in any position and outdoors
  • Maintenance-free and reliable
  • Mounting bracket and hardware included
  • Five-year factory warranty
Read more
Specs
Duct Size:
4"
Voltage:
120v
RPM:
2886
Air Flow Capacity (CFM):
178
Warranty:
5-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.