FG Series Centrifugal Duct Fan, 4" Duct (180 CFM)
Hover image to zoom
FG Series Centrifugal Duct Fan, 4" Duct (180 CFM)
Hover image to zoom
$254.00 each
In Stock
In Stock
Get 11 Wed, Jun 14
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Air Flow Capacity (CFM) icon
180 CFM
Warranty icon
5 Year Warranty
Duct Size icon
4"
Voltage icon
120v
RPM icon
2886 RPM

Description

Note this fan would be hardwired into its electrical terminal box and does not include a power cord

Featuring a galvanized steel housing, the Fantech FG 4XL EC Centrifugal Inline Duct Fan is virtually airtight to allow peak performance in any application. Inline fans are installed directly in your duct work to provide powerful ventilation. This 120-volt model can produce a maximum airflow of up to 180 CFM. The FG 4XL EC is constructed with a 4" round duct. Fans include a bracket for mounting to a ceiling or wall. FG EC Series Inline Fans are rated for outdoor use. The FG 4XL EC is equipped with electronically commutated energy-efficient motor which uses up to 30% less energy than standard AC fans. Not only does energy-efficiency save on energy costs, but reduced heating during use increases the motor's lifespan and limits maintenance costs.

Product Features
  • Speed-controllable
  • Built-in thermal overload protection with automatic reset
  • Can be installed in any position and outdoors
  • Maintenance-free and reliable
  • Mounting bracket and hardware included
  • Five-year factory warranty

Specs

Duct Size:

4"

Voltage:

120v

RPM:

2886

Air Flow Capacity (CFM):

180

Warranty:

5 Year

0" Ps:

180 CFM

0.2" Ps:

166 CFM

0.4" Ps:

152 CFM

0.6" Ps:

135 CFM

0.8" Ps:

117 CFM

1.0" Ps:

97 CFM

1.5" Ps:

49 CFM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy