FKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct, 230V (2,016 CFM)
Hover image to zoom

FKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct, 230V (2,016 CFM)

Brand:
Fantech
SKU:
FKD12XL-230
Rating:
(0)
Q&A:
(0)
FKD Series Round Inline Mixed Flow Centrifugal Fan, 12" Duct, 230V (2,016 CFM)
Hover image to zoom
$989.83 each
Backorder
Backorder
Get it Tue, Mar 26 - Tue, Apr 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Max. Amps icon
4.86
Air Flow Capacity (CFM) icon
2016 CFM
Warranty icon
3 Year Warranty
Duct Size icon
12"
Voltage icon
230v
RPM icon
1700 RPM

Description

Fantech FKD direct drive, mixed flow centrifugal fans blend the high flow of axial fans with the higher pressure, non-overloading characteristics of backward curved impellers. An excellent choice for exhaust or supply applications where quieter performance and easy installation are important. Perfect for commercial and institutional structures such as offices, hospitals, beauty salons, veterinary clinics as well as residential applications such as kitchen range hood exhaust.

Features:
  • Galvanized steel housing
  • External rotor motor with built-in thermal overload protection and automatic reset
  • Mixed flow impeller
  • Permanently lubricated sealed ball bearings
  • Excellent heat dissipation to ensure long motor life
  • Suitable for airstream temperatures up to 140°F
  • 100% speed controllable
  • Terminal box with prewired electrical strip
  • 230 Volts
  • Three-year warranty

Specs

Duct Size:

12"

Voltage:

230v

RPM:

1700

Air Flow Capacity (CFM):

2016

Rated Watts:

500

Max. Amps:

4.86

Housing Material:

Galvanized Steel

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy