Pros, Join Our TradeMaster Program!
Description
CAUTION: For General Ventilation Use Only. Do Not Use To Exhaust Radon, Hazardous Or Explosive Materials And Vapors

Fantech's versatile FR Series Inline Fans provide the ideal answer for a variety of air movement problems in residential and commercial applications. The fans feature a plastic housing constructed of UL-recognized, UV protected thermoplastic resin. This tough protected shell allows the fan to be mounted in outdoor and wet locations. FR fans feature external rotor motors that have proven dependable year after year. Fan is fully caulked to prevent moisture from entering the housing.

Features:
  • Prewired and supplied w/ a mounting bracket for easy installation
  • UL Listed; CSA Certified
  • Approved for residential and commercial applications and for wet locations
  • Suitable for airstream temperatures up to 140°F
  • Easy connection using external wiring box with waterproof gasket
  • 100% speed controllable
  • 5-Year factory warranty
Hide Description
Specs
Duct Size:

4"

Voltage:

120v

RPM:

2950

Air Flow Capacity (CFM):

151

Rated Watts:

21.2

Wattage Range:

13-22

Max. Amps:

0.18

Housing Material:

Molded Housing

Warranty:

5 Year

0" Ps:

151 CFM

0.2" Ps:

123 CFM

0.4" Ps:

94 CFM

0.6" Ps:

63 CFM

0.8" Ps:

20 CFM

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.