Apply to be a TradeMaster!
FR Series Round Inline Exhaust Fan, 6" Duct (327 CFM)
Hover image to zoom
FR Series Round Inline Exhaust Fan, 6" Duct (327 CFM)
Hover image to zoom
$163.34 each
In Stock
In Stock
Get 173 Wed, Jul 24
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Max. Amps icon
0.67
Air Flow Capacity (CFM) icon
327 CFM
Warranty icon
5 Year Warranty
Duct Size icon
6"
Voltage icon
120v
RPM icon
2750 RPM

Description

CAUTION: For General Ventilation Use Only. Do Not Use To Exhaust Radon, Hazardous Or Explosive Materials And Vapors

Fantech's versatile FR Series Inline Fans provide the ideal answer for a variety of air movement problems in residential and commercial applications. The fans feature a plastic housing constructed of UL-recognized, UV protected thermoplastic resin. This tough protected shell allows the fan to be mounted in outdoor and wet locations. FR fans feature external rotor motors that have proven dependable year after year. Fan is fully caulked to prevent moisture from entering the housing.

Features:
  • Prewired and supplied w/ a mounting bracket for easy installation
  • UL Listed; CSA Certified
  • Approved for residential and commercial applications and for wet locations
  • Suitable for airstream temperatures up to 140°F
  • Easy connection using external wiring box with waterproof gasket
  • 100% speed controllable
  • 5-Year factory warranty

Specs

Duct Size:

6"

Voltage:

120v

RPM:

2750

Air Flow Capacity (CFM):

327

Rated Watts:

71

Wattage Range:

54-72

Max. Amps:

0.67

Housing Material:

Molded Housing

Warranty:

5 Year

Energy Star Rated:

Yes

0" Ps:

327 CFM

0.2" Ps:

287 CFM

0.4" Ps:

247 CFM

0.6" Ps:

200 CFM

0.8" Ps:

163 CFM

1.0" Ps:

118 CFM

1.5" Ps:

37 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Duct Size
Voltage
RPM
Air Flow Capacity (CFM)
Rated Watts
CURRENT ITEM
FR Series Round Inline Exhaust Fan, 6" Duct (327 CFM)
FR Series Round Inline Exhaust Fan, 6" Duct (327 CFM)
SKU: FR150
(55)
6"
120v
2750
327
71

You May Also Need

RSK Series 6" Duct Round Backdraft Damper
SKU: RSK6
Fantech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.