Pros, Join Our TradeMaster Program!
Description
Limited space? No problem. Fantech's FRD Series centrifugal type exhaust/supply fans are specifically designed for large ventilation needs where space is at a premium, such as hospitals, schools, or office buildings. System balancing is easy. A simple speed adjustment equalizes all vents to compensate for hot or cold spots. The compact housing design of the FRD Series allows for installation directly within rectangular ductwork without the need for large elbows or transitional sections. FRD Series fans are simple to install; no extra materials are required. Simply mount the fan at any angle in any point in the ductwork. The motor is mounted on a hinged door ? just swing the door out for easy access to the motor and wiring connections.

Features:
  • Galvanized steel housing features baked powder coat finish
  • Hinged door for service access
  • External rotor motor for excellent heat dissipation even at low RPM, and built-in thermal overload protection with automatic reset.
  • Suitable for airstream temperatures of up to 140° F
  • UL Listed
  • 100% speed controllable through voltage reduction allowing for on-demand ventilation or precision balancing of systems
  • Permanently lubricated sealed ball bearings
  • Rectangular ductwork connections
  • Terminal box with prewired electrical strip
  • True backward curved impeller
  • Excellent heat dissipation, ensuring long motor life
  • Three-year warranty
Read more
Specs
Size:
16" x 8"
Voltage:
115v
RPM:
2800
Air Flow Capacity (CFM):
658
Rated Watts:
264
Max. Amps:
2.32
Housing Material:
Galvanized Steel
Warranty:
3-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.