Pros, Join Our TradeMaster Program!
Description
Exterior-Mount Slimline Radon Wall Fan, 88 W, 0.78 A (120V)

Application:
A radon fan doesn't have to look industrial to be effective! Model HP 190SLQ is engineered specifically for the demands of radon mitigation applications with aesthetics in mind. This exterior-mounted fan features a sleek, neutral-colored housing that is less contrasting to the appearance of many homes' exteriors.

Design:
Model HP 190SLQ is designed to simplify the installer's work. The fan connects directly to the system pipe via included connectors. The fan's inlet connection is located on the back of the housing, so that it connects to the pipe where it comes through the wall. This eliminates the need for a pipe elbow, and conceals the wall penetration from view. The fan's discharge is located on top for connection directly to the vertical pipe riser

Features:
  • Inconspicuous appearance
  • LDVI coupler
  • Factory sealed, no leak design
  • Integral condensate bypass
  • Exterior-mount close to the wall
Read more
Specs
Product Type:
Fan
Weight (lbs):
12 lbs
Length (Inches):
21"
Width (Inches):
18"
Height (Inches):
15"
Warranty:
5 Years
Wattage:
88
Amperage:
0.78
Voltage:
120v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.