





Free Shipping This item ships free
Need replacement parts for this unit?
Applications:
A small-scale grille mounts in the ceiling while the fan motor mounts in a remote location away from the living area. The result is a quiet yet powerful combination designed to help protect your home from the damaging effects of humidity. PB fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.
Model:
110 CFM fan, one ceiling grille with light, grille housing with damper and a 10W dimmable LED bulb. Uses 4" duct. UL Listed for wet locations.
Features:
- Powerful, efficient 110 CFM fan
- Remote mount fan ensures quiet operation
- Available with a Halogen or a LED bulb
- Unobtrusive grille makes for better aesthetics

8am–7:45pm ET
Friday
9am–7:45pm ET
or check out our Support Center
5 Product Reviews
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.