Apply to be a TradeMaster!
4" & 6" Dual-Grille Combination Premium Bath Fan with Dimmable 10W LED Light, 67 W, 270 CFM (120V)
Hover image to zoom

4" & 6" Dual-Grille Combination Premium Bath Fan with Dimmable 10W LED Light, 67 W, 270 CFM (120V)

Brand:
Fantech
SKU:
PB270L10V-2
Rating:
(0)
Q&A:
(0)
4" & 6" Dual-Grille Combination Premium Bath Fan with Dimmable 10W LED Light, 67 W, 270 CFM (120V)
Hover image to zoom
$284.12 each
In Stock
In Stock
Get 13 Mon, Apr 3
More Available
Fast Track Logo
Order by 4PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Duct Size icon
4" & 6"
Length (Inches) icon
22" Length
Width (Inches) icon
15" Width
Height (Inches) icon
18" Height
Warranty icon
7 Year Warranty
Wattage icon
67 Watts

Description

4" & 6" Dual-Grille Combination Premium Bath Fan with Dimmable 10W LED Light, 67 W, 270 CFM (120V)

Applications:
Combo units include one exhaust fan with one lit and one unlit ceiling grille. A single model number provides the exact bath fan components needed for a dual location exhaust system. PB fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.

Model:
Bath Fan with one Ceiling Grille with LED Light and one Vent-Only Ceiling Grille

270 CFM fan, one ceiling grille with light, one vent-only ceiling grille, two grille housings with dampers, one dimmable 7W LED bulb and Y-adapter (4x4x6). Uses 4" and 6" duct. UL Listed for wet locations.

Features:
  • Powerful, efficient 270 CFM fan
  • One fan, two grilles locations, many combinations
  • Remote mount fan ensures quiet operation
  • Available with a Halogen or a LED bulb

Specs

Product Type:

Dual Grille Fan w/ Lights

Duct Size:

4" & 6"

Weight (lbs):

18 lbs

Length (Inches):

22"

Width (Inches):

15"

Height (Inches):

18"

Warranty:

7 Year

Wattage:

67

Air Flow Capacity (CFM):

270

Voltage:

120v

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy