Apply to be a TradeMaster!
PRO Series Low Profile Bath Exhaust Fan, 4" Duct, 100 CFM, 120V
Hover image to zoom

PRO Series Low Profile Bath Exhaust Fan, 4" Duct, 100 CFM, 120V

Brand:
Fantech
SKU:
PRO100
Rating:
(1)
Q&A:
(0)
PRO Series Low Profile Bath Exhaust Fan, 4" Duct, 100 CFM, 120V
Hover image to zoom
$65.79 each
In Stock
In Stock
Get 68 Mon, Apr 3
More Available
Fast Track Logo
Order by 4PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Duct Size icon
4"
Air Flow Capacity (CFM) icon
100 CFM
Sone icon
2.0 Sones
Voltage icon
120v
Energy Star Rated icon
Yes

Description

Note: The Manufacturer now sells these fans by the single unit, and not in packs of 2
  • 2.0 Sones
  • Built-in backdraft damper
  • High efficiency motor
  • 3 year warranty
The PRO 100 exhaust fan provides remarkably quiet, energy efficient ventilation for bathrooms, powder rooms and other areas with square footage up to 130 sq. ft. The fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.

100 cfm fan with a ceiling grille and damper. Uses a 4" flexible duct. The PRO100 fan has a unique plug and play concept that allows you to add accessories such as a humidity sensor without changing the fan. The product is provided with an adjustable 12-24” bar hanger for ease of installation. This model holds an ETL listing and conforms to UL and CSA safety standards. ENERGY STAR® and HVI qualified, California Title 24 Listed.

Specs

Duct Size:

4"

Housing Material:

Galvanized Steel

Air Flow Capacity (CFM):

100

Power Consumption:

25 Watts

Sone:

2.0

Voltage:

120v

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy