Note: The Manufacturer now sells these fans by the single unit, and not in packs of 2
- 1.2 Sones
- Built-in backdraft damper
- High efficiency motor
- 3 year warranty
The PRO 80 exhaust fan provides remarkably quiet, energy efficient ventilation for bathrooms, powder rooms and other areas with square footage up to 130 sq. ft. The fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.
80 cfm fan with a ceiling grille and damper. Uses a 4" flexible duct. The PRO80 fan has a unique plug and play concept that allows you to add accessories such as a humidity sensor without changing the fan. The product is provided with an adjustable 12-24” bar hanger for ease of installation.
This model holds an ETL listing and conforms to UL and CSA safety standards. ENERGY STAR® and HVI qualified, California Title 24 Listed
Features:
- HVI and ENERGY STAR certified
- High efficiency capacitor start motor
- Very quiet - as low as 1.2 sones
- Low Profile Design - 3-3/4" Height, ideal for 2x4 construction
- Plug and play concept
- 4” (100mm) Duct Connections
- Built in back draft damper
- Rust proof paint housing
- Adjustable bar hanger 14-24"
- Low profile grille
- Ceiling or wall mount