RN Series Inline Radon Fan, 4.5" Pipe (166 CFM)
Hover image to zoom

RN Series Inline Radon Fan, 4.5" Pipe (166 CFM)

Brand:
Fantech
SKU:
RN2
Rating:
(52)
Q&A:
(1)
RN Series Inline Radon Fan, 4.5" Pipe (166 CFM)
Hover image to zoom
$176.85 each
In Stock
In Stock
Get 293 Mon, Feb 26
More Available
Fast Track Logo
Order by 5PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120v
Wattage icon
67 Watts
Max. Amps icon
0.58
Air Flow Capacity (CFM) icon
166 CFM
Warranty icon
5 Year Warranty

Description

Note: Max 160 CFM at 0 static pressure; 150 CFM at tested .2 static pressure

Note: This product is designed for use with a 4" schedule 40 PVC pipe.

Rn2 Radon Fan is designed for active radon mitigation systems to employ for applications where medium suction and low flow are needed. It is a perfect choice for medium Radon levels and moderate sub-slab communication.

Features:
  • Designed specifically for Active Soil Depressurization (ASD) mitigation applications
  • Medium suction, low flow
  • For residential applications
  • Air-tight housing - zero leakage
  • UV resistant plastic housing
  • UL Listed for safety and outdoor use
  • HVI certified fan performance
  • 5-year factory warranty


Manufactured from two molded plastic pieces seamlessly joined. It is inherently and permanently airtight ensuring no Radon gas leakage. A large watertight electrical wiring enclosure ensures electrical installation quick and simple. Fan motor is thermal overload protected with automatic reset and can be installed both indoors or outdoors. To simplify installation on a 3” or 4” PVC pipe, use FRIK 4x3 or FRIK 4x4 Installation kits.



NOTE: Installations that will result in condensate forming in the outlet ducting should have a condensate bypass installed to route the condensate outside of the fan housing. Conditions that are likely to produce condensate include but are not limited to: outdoor installations in cold climates, long lengths of outlet ducting, high moisture content in soil and thin wall or aluminum outlet ducting. Failure to install a proper condensate bypass may void any warranty claims.

Specs

Voltage:

120v

Wattage:

67

Max. Amps:

0.58

Air Flow Capacity (CFM):

166

Frequency:

60 Hz

Phase:

1

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy