Pros, Join Our TradeMaster Program!
Description
RN Series 4EC-3 Inline Radon Fan (555 CFM) is designed for use with 3" schedule 40 PVC pipe.

The new Rn4EC radon fan is specifically designed for mitigation systems requiring high suction air performance, with the built-in flexibility to provide greater air flow rates at lower suction pressures as well.

As the most powerful model in Fantech’s family of Radon Mitigation fans, the Rn4EC can create 4.3” of suction while moving 20 cfm, as well as, move 490 cfm when operating at only 0.5” of suction. The Rn4EC features an electronically commutated (EC) motor. Inherently efficient and operationally stable at full and reduced speeds, the EC motor arms the radon professional with installation methods not previously practical. Located in the wiring box, an integral speed control potentiometer can be used to “dial in” the fan speed necessary to achieve either the required sub-slab depressurization or required system air flow rate.

Features:
  • Use for High Suction, High Airflow applications
  • Equipped with EC Motor
  • Speed Control Included
  • Airtight Housing Guaranteed
  • Large Electrical Box
  • Zero Leakage
Read more
Manuals (1)
Specs
Voltage:
120v
Wattage:
172
Max. Amps:
2.1
Air Flow Capacity (CFM):
555
Frequency:
60 Hz
RPM:
4084
Phase:
Single
Max Temp (F):
122°F
Insulation Class:
B
Warranty:
5-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.