SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 5,000 Sq. Ft.)

Brand:
Fantech
SKU:
SHR200R
Rating:
(1)
Q&A:
(0)
SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 5,000 Sq. Ft.)
Hover image to zoom

SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 5,000 Sq. Ft.)

Brand:
Fantech
SKU:
SHR200R
Rating:
(1)
Q&A:
(0)
$997.75 each
In Stock
In Stock
Get 2 Mon, Feb 13 - Wed, Feb 15
Lift Gate
This product weighs 71.66 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Duct Size icon
6"
Voltage icon
120v
Amperage icon
2.3 Amps
Wattage icon
240 Watts
Height (Inches) icon
20.5" Height
Air Flow Capacity (CFM) icon
195 CFM
Description
Fantech's side port connection HRV for budget conscious house projects. The SHR 200R is ideal for projects that demand a higher efficiency, the unit is designed for higher static pressure applications.

The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. During winter, fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs, while during summer, the incoming air is pre-cooled if the house is equipped with an air cooling system. The SHR200R incorporates a unique and quiet internal recirculation defrost that does not depressurize the home during the defrost cycle.

Features:
  • Fans with backward curved blade
  • Electrostatic filters (washable)
  • Aluminum heat recovery core
  • Removable screw terminal for easy connection
  • Lighweight 62 lbs (28Kg)
  • Multiple speed operation
  • Internal recirculation defrost
Specs
Duct Size:

6"

Voltage:

120v

Hertz:

60

Amperage:

2.3

Wattage:

240

Height (Inches):

20.5"

Speeds:

3

Air Flow Capacity (CFM):

195

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy