Pros, Join Our TradeMaster Program!
Description
Fantech's, VER 100 is an Energy Recovery Ventilator designed for higher static pressure applications. The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. The energy recovery core at the center of the unit transfers heat and moisture from incoming air to the outgoing air that was cooled and dried by the building's air conditioner.

Features:
  • 5" (125mm) oval duct connections with integrated airflow measurement
  • Compact design, only 21.5" (546 mm) wide
  • Includes EZ-Mount wall bracket
  • Fans with backward curved blade
  • ERV transfers both heat and humidity
  • Anti-microbial material
  • Withstands freezing
  • AHRI certified
  • Electrostatic filters (washable)
  • Removable screw terminal for easy connection
  • Easy Core Guide Channels For Removing Core
  • Only weighs 32 lbs (14.5Kg)
Read more
Specs
Application:
Commercial
Voltage:
120v
Duct Size:
5"
Hertz:
60
Amperage:
1.4
Air Flow Capacity (CFM):
124
Wattage:
168
Phase:
1
Weight (lbs):
32 lbs
Warranty:
7-Year Limited Warranty on Motor
5-Year Limited Warranty on Enthalpic Core
5-Year Limited Warranty on Electrical Components
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.