Pros, Join Our TradeMaster Program!
Description
1-Speed 3000 RPM 1/30 HP Draft Inducer Motor (208/240V)

Replaces Goodman 7021-9227, D9886202
Read more
Manuals (1)
Specs
Voltage:
208/240v
Amperage:
0.59/0.50
Speeds:
1
Horse Power:
1/30
RPM:
3000
OEM:
Goodman
Bearings:
Sleeve
Rotation:
CW
Type:
Shaded Pole
Outlet Shape:
Rectangle
Outlet Flange:
No
Approvals:
CSA
UL
Hertz:
60
Max Ambient Temp (°F):
104°F
Enclosure Type:
Open
Overload Protection:
Thermally
Insulation Class:
B
Phase:
1
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.