Pros, Join Our TradeMaster Program!
Description
Draft Inducer 1/30 HP 3100 RPM 115v (Direct Replacement for Goodman 11177202)

Specifications:
  • Amps: 1.4/.65
  • Bearings: Ball
  • Brand: Fasco
  • Country of Origin: MEXICO
  • Diameter (In.): 3.3
  • Enclosure: Open
  • H.P.: 1/30
  • Motor Type: Shaded Pole
  • RPM: 3100
  • Speeds: 2
  • Voltage: 115

Direct Replacement for:
  • Fasco 7021-9727
  • Goodman 11177202
Read more
Specs
Type:
Shaded Pole
Bearings:
Ball
Speeds:
2
Enclosure Type:
Open
Voltage:
115v
RPM:
3100
Amperage:
1.4
Horse Power:
1/30
Outlet Shape:
Rectangle
Outlet Flange:
No
Approvals:
CSA
UL
Hertz:
60
Max Ambient Temp (°F):
104°F
Enclosure Type:
Open
Insulation Class:
B
Overload Protection:
Thermally
Phase:
1
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.