Pros, Join Our TradeMaster Program!
Description
2-Speed 3125 RPM 1/32 HP Draft Inducer Motor (208/230V)

Features
  • OEM Direct Replacement - Draft Inducer Blower
  • C-Frame
  • Shaded Pole
  • Thermally Protected
  • Open Air Over
  • Class B Insulation, 40°C Ambient
  • Ball Bearing
  • 22-20" Leads with F Spade Terminals
Read more
Manuals (1)
Specs
Voltage:
208/230v
Amperage:
0.75
Speeds:
2
Horse Power:
1/32
RPM:
3125
OEM:
Goodman
Rotation:
CW
Bearings:
Ball
Type:
Shaded Pole
Outlet Shape:
Rectangle
Outlet Flange:
No
Hertz:
60
Max Ambient Temp (°F):
104°F
Enclosure Type:
Open
Overload Protection:
Thermally
Insulation Class:
B
Phase:
1
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.