Pros, Join Our TradeMaster Program!
Description
1-Speed 3060 RPM 1/25 HP Draft Inducer Motor (115V)

Replaces: ICP 7021-9701, 1011021

**Note: Image may not represent actual product**
Read more
Specs
Voltage:
115v
Amperage:
1.5
Speeds:
1
Horse Power:
1/25
RPM:
3060
OEM:
ICP/Heil Quaker
Rotation:
CW
Type:
Shaded Pole
Bearings:
Sleeve
Outlet Shape:
Round
Outlet Flange:
No
Approvals:
CSA
UL
Hertz:
60
Max Ambient Temp (°F):
104°F
Enclosure Type:
Open
Insulation Class:
B
Overload Protection:
Thermally
Phase:
1
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.