3/4" 860 Reduced Pressure Zone Assembly
Hover image to zoom
3/4" 860 Reduced Pressure Zone Assembly
Hover image to zoom
1312 has been discontinued
Discontinued December 28, 2023
This product was discontinued by the manufacturer.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
3/4" 860-QT-RP-FS Reduced Pressure Zone Assembly w/ 1/4-Turn Shutoff Valves & Flood Sensor
Brand:
Febco
SKU:
F1312
(0)
Out of Stock
Out of Stock
Get it Thu, Mar 14 - Thu, Mar 21
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Size icon
3/4"
Max Pressure (PSI) icon
175 PSI
Connection Type icon
Female Threaded Connection

Description

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0683001 is recommended.

MasterSeries 860 Reduced Pressure Zone Assemblies are used to protect against high hazard (toxic) fluids in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. They are also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. They feature a bronze body and threaded ball valve shutoffs. Maximum Working Pressure: 175psi (12.1 bar).

Specs

Product Type:

Backflow Preventer

Size:

3/4"

Weight (lbs):

5.8 lbs.

Max Pressure (PSI):

175

Water Temperature:

32°F to 140°F

Hydrostatic Test Pressure:

350 PSI

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm