Pros, Join Our TradeMaster Program!
Description
Series 765 Pressure Vacuum Breakers are designed to be installed to provide protection against back siphonage of toxic or non-toxic liquids. They feature a durable bronze body and a check valve and air opening port in one assembly. Maximum Working Pressure: 150psi (10.3 bar).

Features:
  • All bronze body for durability. One check valve and an air opening port in one assembly.
  • Lightweight poppet seals air opening under minimum flow conditions.
  • Simple service procedures. All internal parts serviceable in line from the top of the unit.
  • Designed for minimum head loss.
  • Engineered plastic bonnet protect valve bodies from freeze damage.
  • Optional union end ball valves for easy removal and ultimate freeze protection.
  • End Connections: NPT ANSI/ASME B1.20.
Read more
Manuals (2)
Specs
Size:
1"
Max Pressure (PSI):
150
Max Temp (F):
140°F
Hydrostatic Test Pressure:
300 PSI
Application:
Plumbing
Material:
Bronze
Height:
6.5"
Connection Type:
Female Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.