Pros, Join Our TradeMaster Program!
Description
The Febco 765 is an industry leader in the backflow preventer market. Most commonly used, but not limited to protection in lawn irrigation purposes, the Pressure Vacuum Breaker is designed to be installed to provide protection against back siphonage of toxic or non-toxic liquids. The 765 is constructed with a check valve and an air opening port all enclosed in a durable bronze body. The device is testable and shall be tested in compliance with your local code. Maximum working pressure is 150psi

Features:
  • All bronze body for durability
  • One check valve and an air opening port in one assembly
  • Lightweight poppet seals air opening under minimum flow conditions
  • Simple service procedures. All internal parts serviceable in line from the top of the unit
  • Designed for minimum head loss
  • Engineered plastic bonnet protect valve bodies from freeze damage
  • End Connections – NPT ANSI/ASME B1.20.1
Hide Description
Specs
Size:
1-1/4"
Max Pressure (PSI):
150
Max Temp (F):
140°F
Hydrostatic Test Pressure:
300 PSI
Application:
Plumbing
Material:
Bronze
Height:
6.5"
Connection Type:
Female Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.