Apply to be a TradeMaster!
Direct Spark CSA Ignition Control Module (24 Vac)

Direct Spark CSA Ignition Control Module (24 Vac)

Brand:
Fenwal
SKU:
35-605601-203
Rating:
(0)
Q&A:
(0)
Direct Spark CSA Ignition Control Module (24 Vac)
$232.31 each
In Stock
In Stock
Get 4 Mon, Jun 23
Fast Track Logo
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24 VAC

Description

  • Drop-in replacement for JCI G76x series
  • Safe Start and full-time flame sensing
  • Custom prepurge and interpurge timings
  • Multiple trials for ignition
  • Diagnostic LED using Fenwal fault codes
  • Three ground terminals for ease of wiring
  • Remote or local flame sense options
  • Automatic 5 min or 1 hour reset after lockout options

Specs

Product Type:

Direct Spark Ignition

Voltage:

24 VAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Product Type
Voltage
Direct Spark Ignition
24 VAC
Ignition Control
24V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy