Apply to be a TradeMaster!
Main product image of Intermittent Pilot Ignition Control, 24v w/ 0 sec. Prepurge (50 sec. TFI)
Magnifying glass
Hover image to zoom

Intermittent Pilot Ignition Control, 24v w/ 0 sec. Prepurge (50 sec. TFI)

Brand:
Fenwal
SKU:
35-63J101-015
Rating:
(0)
Q&A:
(0)
Intermittent Pilot Ignition Control, 24v w/ 0 sec. Prepurge (50 sec. TFI)
Magnifying glass
Hover image to zoom
$479.35 each
Backorder
Backorder
Get it Wed, Aug 6 - Thu, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Ignition Type
Intermittent Pilot
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-40°F to 176°F
Product Highlight: Fuel Type
Natural Gas, Manufactured, Propane

Description

Note: Image is not an exact representation of item

The Fenwal 35-63 "J" Series provides all the features, performance and reliability of our 35-63 Series 24 VAC intermittent pilot (spark-to-pilot) ignition control in a Johnson Controls format. Designed to directly replace the Johnson G77x Series, the Fenwal 35-63J matches the footprint, mounting hole pattern, and wiring connections of the discontinued Johnson series.

Features
  • Drop-in replacement for JCI G77x series
  • Safe Start and full-time flame sensing
  • Custom prepurge and interpurge timings
  • Multiple trials for ignition
  • Diagnostic LED using Fenwal fault codes
  • Three ground terminals for ease of wiring
  • Remote or local flame sense options
  • Automatic 5 min or 1 hour reset after lockout options

Specs

Product Type:

Ignition Control

Ignition Type:

Intermittent Pilot

Voltage:

24V

Temperature Range (F):

-40°F to 176°F

Flame Sense:

0.3 Microampere

Fuel Type:

Natural Gas

Manufactured

Propane

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Voltage
Ignition Control
24V
Ignition Control
24V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy