Pros, Join Our TradeMaster Program!
Description
This coupling transitions 4" Cast Iron or PVC to 4" Cast Iron or PVC.

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste
Dimensions:
  • Overall Length: 4.022"
  • Overall Width: 5.22"
Read more
Specs
Product Type:
Coupling
Size:
4" x 4"
Min Temp (F):
-30°F
Max Temp (F):
140°F
Temperature Range (F):
-30ºF to 140ºF
Torque:
60 lb-in
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

11 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.