Apply to be a TradeMaster!
Main product image of 20" x 20" x 5" MERV 11 Media Air Cleaner (FC11-2020HS)
Magnifying glass
Hover image to zoom

20" x 20" x 5" MERV 11 Media Air Cleaner (FC11-2020HS)

SKU:
46607100
Rating:
(0)
Q&A:
(0)
20" x 20" x 5" MERV 11 Media Air Cleaner (FC11-2020HS)
Magnifying glass
Hover image to zoom
$144.25 each
In Stock
In Stock
Get 28 Mon, Jun 23
Fast Track Logo
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
20" x 20" x 5"
Product Highlight: MERV
11 MERV Rating

Description

Field Controls MERV (Minimum Efficiency Reporting Value) pleated media filter contains enough air cleaning capacity to clean air for months without restricting air flow or putting a strain on the air handling system. Our filter media is electrostatically “supercharged” for better efficiency and longer service life. It is moisture resistant and will not support the growth of bacteria or other microbes

Features:
  • High efficiency MERV 8 or 11 filter
  • Super Tight HeavySeal™
  • Contractor installation
  • Installs into ducted central heating and AC system
  • Meets ANSI/ASHRAE 52.2 standards
  • Robust heavy duty metal construction


Benefits
    Filters entire house for CLEAN air year round Traps up to 100 times more particles than competitor models Captures particles as small as 1.0 micron, including pollen, dust, mold, and dander Works with most existing residential or commercial forced air heating or cooling system Easy media filter replacement

Specs

Product Type:

Media Filter

MERV:

11

Size:

20" x 20" x 5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 20" x 20" x 5" MERV 11 Media Air Cleaner (FC11-2020HS)
20" x 20" x 5" MERV 11 Media Air Cleaner (FC11-2020HS)
SKU: 46607100

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy