Apply to be a TradeMaster!
Main product image of DUO-2000 Healthy Home Duo Air Purification System
Magnifying glass
Hover image to zoom

DUO-2000 Healthy Home Duo Air Purification System

SKU:
46636000
Rating:
(1)
Q&A:
(0)
DUO-2000 Healthy Home Duo Air Purification System
Magnifying glass
Hover image to zoom
$595.77 each
In Stock
In Stock
Get 6 Mon, Jun 23
Fast Track Logo
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120-230V

Description

Protect your HVAC system, home and family with an ozone free Duo Air Purification System, which features PROCell™ photocatalytic oxidation and AirFresh™ carbon odor absorption technologies. Field Controls’ Duo air purification systems are proven IAQ solutions that are ozone free, have 6 patents, are compact and easy to install. The Duo combines PRO-CELL and AirFresh technologies for optimal whole house air purification by neutralizing airborne pathogens, deconstructing volatile organic compounds, and reducing odors in any home.

Features:
  • PRO-Cell™ is an exclusive Photo-Reactive Oxidation process that transforms the odors and volatile organic compounds (VOCs) into harmless, odorless water vapor and carbon dioxide.
  • AirFresh™ Carbon Odor Absorption uses activated carbon technology to trap VOCs and reduce odors.
  • Powerful UVC germicidal light eliminates airborne bacteria, viruses, mold and fungi.
  • Twist-n-Lock™ safety switch turns the unit off when replacing the lamp. (UV16 ballast head models)
  • 2 year lamp life efficiency


Homeowner Benefits
  • Purifies Indoor Air
  • Removes 80% of VOCs
  • Eliminates 93.6% of germs
  • Neutralizes 88% of odors
  • Increases Efficiency & Reduces AC costs
  • Keeps A-coil free of fungi, mold & toxic organics
  • Allows AC to run more efficiently
  • Greatly reduces maintenance costs

Contractor Benefits:
  • Fast & Simple to install
  • No additional parts required
  • 5 models: Three 24v and two 120v
  • Twist-n-Lock built-in safety switch (UV16 ballast head models)
  • Easy lamp replacement
  • Compatible with galvanized duct work and duct board systems

Specs

Product Type:

UV Air Purifier

Voltage:

120-230V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+

Compare Similar Products

Brand
20" x 25" x 6" Replacement Media Air Filter
SKU: POPUP2025
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy