Pros, Join Our TradeMaster Program!
Description
The Healthy Home Trio is a 3-in-1 package that keeps the air in your home fresh, clean, and pure. As air enters the Trio, it is filtered with a MERV 13 filtration media. This pleated 4 inch filter traps particles as small as .3 micron including mold, bacteria, dust, dander, and pollen. After the filter, the air must pass through an ultraviolet C (UVC) germicidal treatment zone guarded by two powerful 22-inch UVC germicidal lamps. These lamps neutralize and destroy airborne microbes such as bacteria, viruses, mold, and fungi. The final phase uses patented PRO-Cell™ Technology, our exclusive Photo-Reactive Oxidation process. When the patented aluminum honeycomb cells are exposed to the UVC germicidal light, the PRO-Cell’s extensive surface area transforms the odors and volatile organic compounds (VOCs) into harmless, odorless water vapor and carbon dioxide. The PRO-Cell core is maintenance-free and never needs replacing. The Healthy Home Trio can be installed by your HVAC contractor over the AC-coil, in the return, or in the supply duct of your HVAC system.

Features:
  • 3 stage design with exclusive Photo-Reactive Oxidation process
  • Easy to install 3-in-1 system
  • Permanent maintenance-free catalyst
  • For systems 1.5 to 5.0 tons
  • 1 year lamp life efficiency
Read more
Manuals (2)
Specs
Product Type:
UV Air Purifier
Voltage:
120v
Max Airflow (CFM):
2000
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.